Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-421

  • Zoro # G4378494


product price: $10.15
/ea

Key Features

Material
Acrylic
Color
Black
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-421
Zoro #
G4378494
UPC #
193005004309
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
4 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Nominal Size
4 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Wear Factor
Fair
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Grade
Standard
Impact Strength Rating
Poor
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Fabrication
Cast
Weight
0.52 lb
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.