Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-374

  • Zoro # G4377986


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Acrylic
Color
Black
Thickness
0.125 in
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-374
Zoro #
G4377986
UPC #
193005004194
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.125 in
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Thickness
0.125 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Plastic Clarity
Opaque
UV Resistant
Yes
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Coefficient
0.8
Water Absorption
0.4 %
Shape
Rectangular
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Grade
Standard
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Wear Factor
Fair
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Weight
0.27 lb
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Light Transmission
0 %
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.