Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-401

  • Zoro # G4378029


product price: $13.39
/ea

Key Features

Material
Acrylic
Color
Black
Thickness
0.187 in
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-401
Zoro #
G4378029
UPC #
193005004330
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.187 in
Plastic Thickness
0.1875 in
Plastic Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
4 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.005/-0.02 in
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Impact Strength Rating
Poor
Water Absorption
0.4 %
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
Yes
Shape
Rectangular
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Light Transmission
0 %
Weight
0.78 lb
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.