Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-410

  • Zoro # G4388739


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-410
Zoro #
G4388739
UPC #
193005003814
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Plastic Length
24 in
Nominal Size
1 in W x 24 in L
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Clarity
Opaque
Grade
Standard
Plastic Thickness Tolerance
+0.006/-0.024 in
Temperature Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Standards
Not Rated
Backing Type
No Backing
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Weight
0.26 lb
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.