Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-416

  • Zoro # G4378004


product price: $9.09
/ea

Key Features

Material
Acrylic
Color
Black
Durometer
Rockwell M95
Thickness
0.250 in
Temp. Range
40 Degrees to 190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-416
Zoro #
G4378004
UPC #
193005004248
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
UV Resistant
Yes
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Machinability
Not Rated
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Grade
Standard
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Wear Factor
Fair
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Light Transmission
0 %
Weight
0.52 lb
Rockwell Hardness
95 HRM
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.