Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-396

  • Zoro # G4388818


product price: $11.89
/ea

Key Features

Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-396
Zoro #
G4388818
UPC #
193005004262
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.1875 in
Plastic Width
2 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.005/-0.02 in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Grade
Standard
Shape
Rectangular
Friction Coefficient
0.8
Machinability
Not Rated
Friction Rating
Not Slippery
Wear Factor
Fair
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Light Transmission
0 %
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Weight
0.78 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.