Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-423

  • Zoro # G4380524


product price: $25.35
/ea

Key Features

Material
Acrylic
Color
Black
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-423
Zoro #
G4380524
UPC #
193005004477
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.250 in
Plastic Width
4 in
Plastic Thickness
0.25 in
Plastic Length
4 ft
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Black
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Impact Strength
0.3 ft-lb/in
Machinability
Not Rated
Plastic Thickness Tolerance
+0.006/-0.024 in
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Shape
Rectangular
Grade
Standard
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Friction Rating
Not Slippery
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Weight
2.06 lb
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.