Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.188" Thick

  • Mfr # 546031-3

  • Zoro # G2275099


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546031-3
Zoro #
G2275099
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.188"
Plastic Width
24"
Plastic Length
48"
Width
24"
Length
48"
Thickness
0.188"
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Tensile Strength
6,000 psi
Material Color Family
Black
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Plastic Grouping
Sheet Stock
Material Type
Textured
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Material
Acrylic/PVC
Impact Strength
18 ft-lb/in
Tensile Strength Rating
Good
Machinability
75 %
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Rating
Slippery
Shape
Rectangle
Water Absorption Rating
Good
UV Resistant
No
Maximum Adhesive Temperature
248 Degrees F
Water Absorption
0.05 %
Plastic Density
1.47 g/cc
Minimum Adhesive Temperature
50 Degrees F
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Shore Hardness
80 Shore D
Rockwell Hardness
110 HRM
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
Maximum Temperature
161 Degrees F
Light Transmission
0 %
Product Type
Plastic Sheet
Flexural Modulus
330,000 psi
FDA Compliance
ISO 10993-5/10993-10
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Minimum Temperature
-40 Degrees F

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.