Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # 500861-3

  • Zoro # G2275047


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic/PVC
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500861-3
Zoro #
G2275047
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Width
24"
Thickness
0.250"
Length
48"
Nominal Size
24 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic/PVC
Plastic Color
Black
Color
Black
Tensile Strength
6,000 psi
Plastic Grouping
Sheet Stock
Material Color Family
Black
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, Flame Retardant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture
Material Type
Textured
Standards
ASTM E-162, ASTM-E 162, FAR 25.853, UL 94 V-0
Impact Strength
18 ft-lb/in
Material
Acrylic/PVC
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Machinability
75 %
Wear Factor
Fair
Friction Rating
Slippery
Tensile Strength Rating
Good
UV Resistant
No
Grade
Standard
Plastic Clarity
Opaque
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Maximum Adhesive Temperature
248 Degrees F
Water Absorption
0.05 %
Minimum Adhesive Temperature
50 Degrees F
Plastic Density
1.47 g/cc
Product Type
Plastic Sheet
FDA Compliance
ISO 10993-5/10993-10
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
2.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Shore Hardness
80 Shore D
Product Form
Sheet
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
110 HRM
Light Transmission
0 %
Maximum Temperature
161 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Flexural Modulus
330,000 psi

Description

Acrylic/PVC Sheet, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.05 Percent, Plastic Density 1.47 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.