Black Carbon Fiber Carbon Fiber Sheet 12" L x 12" W x 1/16" Thick

  • Mfr # BULK-CS-CF-13

  • Zoro # G7285408


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-CF-13
Zoro #
G7285408
UPC #
193005350086
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.000 in
Thickness
0.063 in
Width
12"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Carbon Fiber Sheet
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Thickness Tolerance
+0.002/-0.008 in
Tensile Strength
120,000 psi
Plastic Properties
Surface Texture
Material
Carbon Fiber
Temperature Range
0 Degrees to 180 Degrees F
Plastic Hardness Rating
Not Rated
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Backing Type
Plain
Plastic Thickness Tolerance
+0.002/-0.008 in
Plastic Clarity
Opaque
Grade
Standard
Machinability
Fair
Tensile Strength Rating
Excellent
Shape
Sheet
Maximum Temperature
180 Degrees F
UV Resistant
No
Minimum Temperature
0 Degrees F
Plastic Density
0.054 lb/cu in
Fiber Direction
Woven
Clarity
Opaque
Grouping
Sheet Stock
Density
0.054 lb/cu in

Description

Carbon Fiber Sheet, Material Carbon Fiber, Color Black, Clarity Opaque, Backing Type Plain, Thickness 0.063 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 120,000 psi, Grade Standard, Maximum Temperature 180 Degrees F, Density 0.054 lb/cu in, Impact Strength Not Applicable, Thickness Tolerance +0.002/-0.008 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Hardness Not Applicable, Friction Rating Not Applicable, Grouping Sheet Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.