Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Carbon Fiber Plastic Sheet Stock 24" L x 3" W x 1/32" Thick

  • Mfr # BULK-CS-CF-32

  • Zoro # G100002512


product price: $31.69
/ea

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/32"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-CF-32
Zoro #
G100002512
UPC #
193005107604
Country of Origin
China

Dimensions

Plastic Thickness
1/32"
Plastic Width
3"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Overall Length
24 in
Thickness
0.0313 in
Overall Width
3 in

Details

Item
Plastic Sheet Stock
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Material Type
Twill Weave
Tensile Strength
120,000 psi
Operating Temp. Range
0 Degrees to 180 Degrees F
Thickness Tolerance
+0.003/-0.002 in
Wear Factor
Fair
Tensile Strength Rating
Excellent
Grade
Standard
Corrosion and Chemical Resistance
Fair
Shape
Rectangular Bar
UV Resistant
No
Machinability
Fair
Plastic Density
0.054 lb/cu in
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Material
Carbon Fiber
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.003/-0.002 in
Maximum Temperature
180 Degrees F
Density
0.054 lb/cu in
Clarity
Opaque

Description

Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.0313 in, Overall Length 24 in, Overall Width 3 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.003/-0.002 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.