Zoro Homepage

Black Carbon Fiber Plastic Sheet Stock 24" L x 3" W x 1/8" Thick

  • Mfr # BULK-CS-CF-26

  • Zoro # G700002462


product price: $62.45
/ea

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-CF-26
Zoro #
G700002462
UPC #
193005107543
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Overall Width
3 in
Thickness
0.125 in
Overall Length
24 in

Details

Item
Plastic Sheet Stock
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Operating Temp. Range
0 Degrees to 180 Degrees F
Material Type
Unidirectional
Tensile Strength
120,000 psi
Thickness Tolerance
+0.006/-0.004 in
Temperature Range
0 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.004 in
Minimum Temperature
0 Degrees F
Machinability
Fair
Grade
Standard
Maximum Temperature
180 Degrees F
Shape
Rectangular Bar
Wear Factor
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Plastic Density
0.054 lb/cu in
Material
Carbon Fiber
Clarity
Opaque
Density
0.054 lb/cu in

Description

Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.125 in, Overall Length 24 in, Overall Width 3 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.006/-0.004 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.