Zoro Homepage

Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia.

  • Mfr # BULK-CR-CF-1

  • Zoro # G7285539


product price: $19.79
/ea

Key Features

Material
Carbon Fiber
Color
Black
Length
4 ft.
Tensile Strength (PSI)
120000
Min. Temp. (F)
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CR-CF-1
Zoro #
G7285539
UPC #
193005350437
Country of Origin
China

Dimensions

Length
4 ft.
Diameter
1/16"
Diameter Tolerance
+0.002/-0.006 in
Length Tolerance
+/-0.500 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
1/16 in dia x 4 ft L
Plastic Diameter
1/16 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.002/-0.006 in
Overall Length
4 ft

Details

Item
Rod Stock
Material
Carbon Fiber
Color
Black
Tensile Strength (PSI)
120000
Min. Temp. (F)
0 Degrees F
Max. Temp. (F)
180 Degrees F
Type
General Purpose
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Tensile Strength
120,000 psi
Minimum Temperature
0 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Plastic Density
0.054 lb/cu in
Maximum Temperature
180 Degrees F
Shape
Rod
Wear Factor
Fair
UV Resistant
No
Machinability
Fair
Grade
Standard
Fiber Direction
Unidirectional
Clarity
Opaque
Density
0.054 lb/cu in

Description

Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 1/16 in, Overall Length 4 ft, Tensile Strength 120,000 psi, Diameter Tolerance +0.002/-0.006 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.