Zoro Homepage

Black Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-79

  • Zoro # G4374486


product price: $11.79
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-79
Zoro #
G4374486
UPC #
193005013165
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Shape
Square
Machinability
Not Rated
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Backing Type
No Backing
Grade
Standard
Plastic Clarity
Opaque
Material
Acrylic
Wear Factor
Fair
UV Resistant
Yes
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Standards
Not Rated
Light Transmission
0 %
Weight
0.8 lb
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.