Zoro Homepage

Black Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-84

  • Zoro # G4376096


product price: $14.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-84
Zoro #
G4376096
UPC #
193005013172
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Shape
Square
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Material
Acrylic
Machinability
Not Rated
Water Absorption Rating
Poor
Grade
Standard
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Plastic Hardness Rating
Hard
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Weight
1.18 lb
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Light Transmission
0 %
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.