Zoro Homepage

Black Cast Acrylic Acrylic Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACC-87

  • Zoro # G4373664


product price: $40.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-87
Zoro #
G4373664
UPC #
193005013271
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Machinability
Not Rated
Friction Coefficient
0.8
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Material
Acrylic
Water Absorption
0.4 %
Shape
Square
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Weight
4.71 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Product Form
Sheet
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Light Transmission
0 %
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.