Zoro Homepage

Black Cast Acrylic Acrylic Sheet 48" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-86

  • Zoro # G4373034


product price: $40.29
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-86
Zoro #
G4373034
UPC #
193005013233
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Material Type
Standard
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Material
Acrylic
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Grade
Standard
Tensile Strength Rating
Good
Shape
Rectangle
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Machinability
Not Rated
Friction Coefficient
0.8
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Weight
4.71 lb
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Fabrication
Cast
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Light Transmission
0 %
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.