Zoro Homepage

Black Cast Acrylic Acrylic Sheet 48" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-88

  • Zoro # G4373068


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-88
Zoro #
G4373068
UPC #
193005013356
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.005/-0.02 in
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Shape
Square
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
UV Resistant
Yes
Material
Acrylic
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Backing Type
No Backing
Machinability
Not Rated
Grade
Standard
Standards
Not Rated
Product Form
Sheet
Weight
18.82 lb
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast
Elongation
Not Rated
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Light Transmission
0 %
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.