Zoro Homepage

Black Cast Acrylic Acrylic Sheet 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CACC-15

  • Zoro # G4374440


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-15
Zoro #
G4374440
UPC #
193005013400
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Clarity
Opaque
Water Absorption
0.4 %
Wear Factor
Fair
Friction Rating
Not Slippery
Friction Coefficient
0.8
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Material
Acrylic
Water Absorption Rating
Poor
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Light Transmission
0 %
Elongation
Not Rated
Weight
49.54 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.