Zoro Homepage

Black Cast Acrylic Acrylic Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # PS-CACC-13

  • Zoro # G4376209


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-13
Zoro #
G4376209
UPC #
193005013370
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Temperature Range
40 Degrees to 190 Degrees F
Material
Acrylic
Wear Factor
Fair
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Coefficient
0.8
Shape
Rectangle
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Standards
Not Rated
Light Transmission
0 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Elongation
Not Rated
Shore Hardness
98 Shore D
Weight
25.76 lb
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.