Zoro Homepage

Black Cast Acrylic Acrylic Sheet 96" L x 48" W x 3/16" Thick

  • Mfr # PS-CACC-14

  • Zoro # G4373460


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-14
Zoro #
G4373460
UPC #
193005013394
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Friction Coefficient
0.8
Water Absorption Rating
Poor
Material
Acrylic
Shape
Rectangle
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Grade
Standard
Friction Rating
Not Slippery
Wear Factor
Fair
Water Absorption
0.4 %
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Backing Type
No Backing
Machinability
Not Rated
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Weight
37.65 lb
Product Form
Sheet
Light Transmission
0 %
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.