Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-85

  • Zoro # G4371835


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-85
Zoro #
G4371835
UPC #
193005013202
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Black
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Shape
Rectangle
Tensile Strength Rating
Good
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Plastic Clarity
Opaque
Friction Coefficient
0.8
Grade
Standard
Plastic Thickness Tolerance
+0.005/-0.02 in
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Plastic Hardness
Rockwell M95
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Material
Acrylic
Friction Rating
Not Slippery
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Weight
2.35 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Light Transmission
0 %
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.