Zoro Homepage

Black Cast Nylon 6 Rod Stock 1 ft. L, 6-1/2" Dia.

  • Mfr # 2XNR1

  • Zoro # G1692266


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Length
1 ft.
Diameter
6-1/2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XNR1
Zoro #
G1692266
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
6-1/2"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+0.125/-0.000 in
Plastic Length
12 in
Plastic Diameter
6 1/2 in
Plastic Length Tolerance
+0.125/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Nominal Size
6 1/2 in dia x 1 ft L

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Black
Tensile Strength (PSI)
12000
Type
Molybdenum Disulphide Filled
Max. Temp. (F)
200 Degrees F
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Min. Temp. (F)
32 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
MDS-Filled
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Tensile Strength
12,000 psi
Maximum Temperature
200 Degrees F
UV Resistant
No
Machinability
90 %
Minimum Temperature
32 Degrees F
Shape
Rod
Impact Strength
0.4 ft-lb/in
Wear Factor
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Friction Coefficient
0.22
Water Absorption
1.2 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Filler Material
MDS
Fabrication
Extruded
Flexural Modulus
400,000 psi
FDA Compliance
21 CFR 177.1500
Shore Hardness
80 Shore D
Rockwell Hardness
80 HRM
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Coefficient of Thermal Expansion
80 x 10^-6 m-K

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 12 in, Plastic Diameter 6 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.