Black Cast Nylon 6 Rod Stock 3 ft. L, 2-1/2" Dia.
Mfr # 2XNR9
Zoro # G0270006
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Nylon 6
Color
Black
Diameter
2-1/2"
Tensile Strength (PSI)
12000
Length Tolerance
+0.125/-0.000 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XNR9
Zoro #
G0270006
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3 ft.
Diameter
2-1/2"
Length Tolerance
+0.125/-0.000 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Length
3 ft
Plastic Diameter
2 1/2 in
Nominal Size
2 1/2 in dia x 3 ft L
Plastic Length Tolerance
+0.125/-0.000 in
Description
Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 3 ft, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.