Zoro Homepage

Black Cast Nylon 6 Rod Stock 4 ft. L, 5" Dia.

  • Mfr # 6MDP2

  • Zoro # G6477956


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Length
4 ft.
Diameter
5"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDP2
Zoro #
G6477956
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
5"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
5 in
Nominal Size
5 in dia x 4 ft L
Plastic Length
4 ft
Plastic Length Tolerance
+/-0.250 in

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 4 ft, Plastic Diameter 5 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.