Zoro Homepage

Black Cast Nylon 6 Rod Stock 5 ft. L, 2-1/4" Dia.

  • Mfr # 66374104

  • Zoro # G5636309


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Diameter
2-1/4"
Tensile Strength (PSI)
12000
Max. Temp. (F)
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66374104
Zoro #
G5636309
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
2-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter Tolerance
+0.015/-0.000 in
Plastic Diameter
2 1/4 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
2 1/4 in dia x 5 ft L

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
200 Degrees F
Impact Strength (Lbs.)
0.5
Type
Molybdenum Disulphide Filled
Min. Temp. (F)
32 Degrees F
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Water Absorption Rating
Poor
Friction Coefficient
0.22
UV Resistant
No
Impact Strength
0.5 ft-lb/in
Tensile Strength
11,000 psi
Machinability
90 %
Impact Strength Rating
Poor
Shape
Rod
Temperature Range
32 Degrees to 200 Degrees F
Water Absorption
1.2 %
Minimum Temperature
32 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M80
Grade
MDS-Filled
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
200 Degrees F
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Static-Resistant
Not Static-Resistant
Filler Material
MDS
Shore Hardness
80 Shore D
Flexural Modulus
400,000 psi
Light Transmission
0 %
Wear Rate
5.00 x 10^-7 cu mm/N-m
Dielectric Strength
500 V/mil
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500
Rockwell Hardness
80 HRM

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 5 ft, Plastic Diameter 2 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.