Zoro Homepage

Black Cast Nylon 6 Rod Stock 5 ft. L, 3-1/4" Dia.

  • Mfr # 69085104

  • Zoro # G5585443


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Length
5 ft.
Diameter
3-1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69085104
Zoro #
G5585443
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
3-1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Nominal Size
3 1/4 in dia x 5 ft L
Plastic Length
5 ft
Plastic Diameter
3 1/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Black
Tensile Strength (PSI)
12000
Impact Strength (Lbs.)
0.5
Type
Molybdenum Disulphide Filled
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
200 Degrees F
Temperature Range
32 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Grade
MDS-Filled
Friction Coefficient
0.2
Plastic Hardness
Rockwell M80
Water Absorption Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Water Absorption
0.6 %
Plastic Clarity
Opaque
UV Resistant
No
Shape
Rod
Minimum Temperature
32 Degrees F
Tensile Strength
11,000 psi
Wear Factor
Excellent
Impact Strength Rating
Poor
Rockwell Hardness
80 HRM
Weight
20.6 lb
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Filler Material
MDS

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 5 ft, Plastic Diameter 3 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.