Zoro Homepage

Black Cast Nylon 6 Rod Stock 5 ft. L, 3" Dia.

  • Mfr # 66470104

  • Zoro # G5605472


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Nylon 6
Color
Black
Diameter
3"
Tensile Strength (PSI)
12000
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66470104
Zoro #
G5605472
UPC #
-
Country of Origin
Multiple

Dimensions

Length
5 ft.
Diameter
3"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
3 in
Nominal Size
3 in dia x 5 ft L

Details

Item
Rod Stock
Material
Cast Nylon 6
Color
Black
Tensile Strength (PSI)
12000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
200 Degrees F
Type
Molybdenum Disulphide Filled
Impact Strength (Lbs.)
0.5
Standards
ASTM 6779-11, ASTM D5989-11
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
UV Resistant
No
Temperature Range
32 Degrees to 200 Degrees F
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Machinability
90 %
Plastic Hardness
Rockwell M80
Grade
MDS-Filled
Wear Factor
Excellent
Friction Coefficient
0.2
Shape
Rod
Water Absorption
0.6 %
Tensile Strength
11,000 psi
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
FDA Compliance
ISO 10993/USP Class VI
Metal Detectable
Not Metal Detectable
Rockwell Hardness
80 HRM
Fabrication
Extruded
Shore Hardness
80 Shore D
Wear Rate
5.00 x 10^-7 cu mm/N-m
Filler Material
MDS
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
600 V/mil
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant

Description

Nylon Rod, Nylon 6, Grade MDS-Filled, Plastic Length 5 ft, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.