Zoro Homepage

Black Cast Nylon Sheet Stock 12" L x 12" W x 1.000" Thick

  • Mfr # 1EPW6

  • Zoro # G2543712


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPW6
Zoro #
G2543712
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Width
12"
Thickness
1.000"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 200 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Black
Tensile Strength
11,000 psi
Material Type
Molybdenum Disulphide Filled
Plastic Properties
UV Tolerant, Wear Material
Material
Cast Nylon
Shape
Square
Water Absorption Rating
Poor
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Machinability
90 %
Temperature Range
32 Degrees to 200 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Water Absorption
0.6 %
Wear Factor
Excellent
Maximum Temperature
212 Degrees F
Minimum Temperature
-20 Degrees F
Plastic Hardness
Rockwell M80
Standards
ASTM 6779-11, ASTM D5989-11
Plastic Density
1.16 g/cc
Maximum Adhesive Temperature
350 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Dielectric Strength
600 V/mil
Metal Detectable
Not Metal Detectable
Wear Rate
1.90 x 10^-8 cu mm/N-m
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
FDA Compliance
ISO 10993/USP Class VI
Filler Material
MDS
Product Type
Plastic Sheet
Rockwell Hardness
80 HRM
Product Form
Sheet
Flexural Modulus
330,000 psi
Light Transmission
0 %
Shore Hardness
80 Shore D
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Elongation
38 %

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.