Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cast Nylon Sheet Stock 24" L x 12" W x 0.250" Thick

  • Mfr # 1EPY2

  • Zoro # G3457343


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPY2
Zoro #
G3457343
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.250"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Black
Plastic Properties
UV Tolerant, Wear Material
Tensile Strength
11,000 psi
Material Type
Molybdenum Disulphide Filled
Plastic Grouping
Sheet Stock
Material
Cast Nylon
Shape
Rectangle
Maximum Temperature
212 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Machinability
90 %
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Grade
MDS-Filled
Wear Factor
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M80
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption
0.6 %
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Maximum Adhesive Temperature
350 Degrees F
Standards
ASTM 6779-11, ASTM D5989-11
Plastic Density
1.16 g/cc
Minimum Adhesive Temperature
50 Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
600 V/mil
Rockwell Hardness
80 HRM
Shore Hardness
80 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
1.90 x 10^-8 cu mm/N-m
Light Transmission
0 %
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Elongation
38 %
FDA Compliance
ISO 10993/USP Class VI
Flexural Modulus
330,000 psi
Filler Material
MDS
Product Type
Plastic Sheet
Fabrication
Cast
UV-Resistant
Not UV-Resistant

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.