Zoro Homepage

Black Cast Nylon Sheet Stock 48" L x 12" W x 0.625" Thick

  • Mfr # 1ERA7

  • Zoro # G3472987


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ERA7
Zoro #
G3472987
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.625"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
48"
Thickness
0.625"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
11,000 psi
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Type
Molybdenum Disulphide Filled
Material
Cast Nylon
Plastic Hardness
Rockwell M80
UV Resistant
No
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Shape
Rectangle
Wear Factor
Excellent
Temperature Range
32 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
0.5 ft-lb/in
Grade
MDS-Filled
Friction Coefficient
0.2
Machinability
90 %
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Maximum Temperature
212 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.6 %
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-10%
Maximum Adhesive Temperature
350 Degrees F
Plastic Density
1.16 g/cc
Standards
ASTM 6779-11, ASTM D5989-11
Minimum Adhesive Temperature
50 Degrees F
Rockwell Hardness
80 HRM
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
330,000 psi
Elongation
38 %
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Filler Material
MDS
Wear Rate
1.90 x 10^-8 cu mm/N-m
Product Form
Sheet
Light Transmission
0 %
Shore Hardness
80 Shore D
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Static-Resistant
Not Static-Resistant
FDA Compliance
ISO 10993/USP Class VI
Dielectric Strength
600 V/mil

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.