Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-1/8" Dia.

  • Mfr # 2XPA7

  • Zoro # G3339542


product price: $11.15
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Diameter
1-1/8"
Tensile Strength (PSI)
12000
Type
Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XPA7
Zoro #
G3339542
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
1-1/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/8 in
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 1/8 in dia x 1 ft L

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Type
Colored
Standards
ASTM 6779-11, ASTM D5989-11
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
210 Degrees F
Temperature Range
-40 Degrees to 220 Degrees F
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Water Absorption
0.6 %
Friction Rating
Very Slippery
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Machinability
90 %
Maximum Temperature
220 Degrees F
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Tensile Strength
11,000 psi
UV Resistant
No
Tensile Strength Rating
Excellent
Shape
Rod
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Fabrication
Extruded
FDA Compliance
ISO 10993/USP Class VI
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
Flexural Modulus
330,000 psi
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Dielectric Strength
600 V/mil
Rockwell Hardness
85 HRM
Wear Rate
5.00 x 10^-7 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Filler Material
MDS

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 12 in, Plastic Diameter 1 1/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.