Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia.

  • Mfr # 69647104

  • Zoro # G6030917


product price: $12.59
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
4 ft.
Diameter
1/2"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69647104
Zoro #
G6030917
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Nominal Size
1/2 in dia x 4 ft L
Plastic Diameter
1/2 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Impact Strength (Lbs.)
0.5
Min. Temp. (F)
-40 Degrees F
Type
Colored
UV Resistant
No
Temperature Range
-40 Degrees to 220 Degrees F
Water Absorption
0.3 %
Grade
Standard
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Maximum Temperature
220 Degrees F
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Shape
Rod
Plastic Clarity
Opaque
Tensile Strength
12,500 psi
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Rockwell Hardness
85 HRM
Filler Material
MDS
Fabrication
Extruded
Weight
0.39 lb
Metal Detectable
Not Metal Detectable

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.