Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/4" Dia.

  • Mfr # 69646104

  • Zoro # G6037829


product price: $9.35
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
4 ft.
Diameter
1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69646104
Zoro #
G6037829
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
1/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
1/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1/4 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
0.5
Max. Temp. (F)
210 Degrees F
Type
Colored
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Friction Coefficient
0.2
Shape
Rod
UV Resistant
No
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Water Absorption
0.3 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 220 Degrees F
Tensile Strength
12,500 psi
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Maximum Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
Impact Strength
0.5 ft-lb/in
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
0.1 lb
Filler Material
MDS
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.