Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia.

  • Mfr # 69642104

  • Zoro # G6038413


product price: $22.29
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
4 ft.
Diameter
3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69642104
Zoro #
G6038413
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
3/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter Tolerance
+0.003/-0.000 in
Nominal Size
3/4 in dia x 4 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3/4 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
210 Degrees F
Type
Colored
Impact Strength (Lbs.)
0.5
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Plastic Hardness
Rockwell M85
Shape
Rod
Water Absorption
1.2 %
Friction Coefficient
0.22
Impact Strength
0.5 ft-lb/in
Wear Factor
Excellent
Tensile Strength
12,500 psi
UV Resistant
No
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Plastic Clarity
Opaque
Machinability
90 %
Water Absorption Rating
Poor
Temperature Range
-40 Degrees to 220 Degrees F
Grade
Standard
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
FDA Compliance
21 CFR 177.1500
Light Transmission
0 %
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Dielectric Strength
500 V/mil
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Extruded
Flexural Modulus
400,000 psi
UV-Resistant
Not UV-Resistant

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.