Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1-3/8" Dia.

  • Mfr # 2XPF3

  • Zoro # G0459191


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Diameter
1-3/8"
Tensile Strength (PSI)
12000
Type
Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPF3
Zoro #
G0459191
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
1-3/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+0.125/-0.000 in
Nominal Size
1 3/8 in dia x 6 ft L
Plastic Length Tolerance
+0.125/-0.000 in
Plastic Length
6 ft
Plastic Diameter
1 3/8 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 6 ft, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.