Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia.

  • Mfr # 66216104

  • Zoro # G6046439


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
1-1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66216104
Zoro #
G6046439
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/4"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/4 in
Plastic Length
8 ft
Nominal Size
1 1/4 in dia x 8 ft L

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Impact Strength (Lbs.)
0.5
Min. Temp. (F)
-40 Degrees F
Type
Colored
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Temperature Range
-40 Degrees to 220 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Machinability
90 %
Maximum Temperature
220 Degrees F
Friction Coefficient
0.22
Water Absorption Rating
Poor
Grade
MDS-Filled
Impact Strength Rating
Poor
Water Absorption
1.2 %
Wear Factor
Excellent
Tensile Strength
12,500 psi
Shape
Rod
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M85
UV Resistant
No
Light Transmission
0 %
Flexural Modulus
400,000 psi
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Dielectric Strength
500 V/mil
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Filler Material
MDS
Wear Rate
5.00 x 10^-7 cu mm/N-m
FDA Compliance
21 CFR 177.1500
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Shore Hardness
80 Shore D

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.