Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/8" Dia.

  • Mfr # 6MDT3

  • Zoro # G6820274


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Diameter
1-1/8"
Tensile Strength (PSI)
12000
Type
Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDT3
Zoro #
G6820274
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/8 in
Nominal Size
1 1/8 in dia x 8 ft L
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Type
Colored
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Impact Strength
0.5 ft-lb/in
Water Absorption
1.2 %
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Tensile Strength
12,500 psi
Machinability
90 %
Shape
Rod
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
220 Degrees F
Temperature Range
-40 Degrees to 220 Degrees F
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Grade
MDS-Filled
Friction Coefficient
0.22
Impact Strength Rating
Poor
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Light Transmission
0 %
Coefficient of Thermal Expansion
80 x 10^-6 m-K
FDA Compliance
21 CFR 177.1500
Filler Material
MDS
UV-Resistant
Not UV-Resistant
Dielectric Strength
500 V/mil
Fabrication
Extruded
Flexural Modulus
400,000 psi
Scratch-Resistant
Scratch-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Shore Hardness
80 Shore D
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1 1/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.