Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-3/4" Dia.

  • Mfr # 6MDT8

  • Zoro # G7166923


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
1-3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDT8
Zoro #
G7166923
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-3/4"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1 3/4 in
Nominal Size
1 3/4 in dia x 8 ft L
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Type
Colored
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Machinability
90 %
Water Absorption
1.2 %
Shape
Rod
Grade
MDS-Filled
UV Resistant
No
Friction Coefficient
0.22
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 210 Degrees F
Wear Factor
Excellent
Plastic Hardness
Rockwell M85
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Tensile Strength
12,000 psi
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Maximum Temperature
210 Degrees F
Impact Strength
0.5 ft-lb/in
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Coefficient of Thermal Expansion
80 x 10^-6 m-K
UV-Resistant
Not UV-Resistant
Rockwell Hardness
85 HRM
FDA Compliance
21 CFR 177.1500
Wear Rate
5.00 x 10^-7 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
500 V/mil
Filler Material
MDS
Flexural Modulus
400,000 psi
Fabrication
Extruded
Light Transmission
0 %

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.