Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-3/8" Dia.

  • Mfr # 6MDT5

  • Zoro # G7206613


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Diameter
1-3/8"
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDT5
Zoro #
G7206613
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-3/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 3/8 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
8 ft
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 3/8 in dia x 8 ft L

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Type
Colored
Min. Temp. (F)
-40 Degrees F
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Machinability
90 %
Plastic Clarity
Opaque
Temperature Range
-40 Degrees to 220 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Water Absorption
1.2 %
Impact Strength
0.5 ft-lb/in
Water Absorption Rating
Poor
Friction Coefficient
0.22
Plastic Hardness
Rockwell M85
Tensile Strength
12,500 psi
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Shape
Rod
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
UV Resistant
No
Maximum Temperature
220 Degrees F
Grade
MDS-Filled
Wear Factor
Excellent
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1500
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Filler Material
MDS
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Shore Hardness
80 Shore D
Dielectric Strength
500 V/mil
UV-Resistant
Not UV-Resistant
Light Transmission
0 %
Rockwell Hardness
85 HRM
Flexural Modulus
400,000 psi
Static-Resistant
Not Static-Resistant

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.