Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia.

  • Mfr # 6MDT2

  • Zoro # G6610107


product price: $62.69
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
1"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDT2
Zoro #
G6610107
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Nominal Size
1 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1 in
Plastic Length
8 ft

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Type
Colored
Min. Temp. (F)
-40 Degrees F
Water Absorption
0.3 %
Impact Strength Rating
Poor
Temperature Range
-40 Degrees to 210 Degrees F
UV Resistant
No
Impact Strength
0.5 ft-lb/in
Friction Coefficient
0.2
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Shape
Rod
Maximum Temperature
210 Degrees F
Tensile Strength Rating
Excellent
Tensile Strength
12,000 psi
Minimum Temperature
-40 Degrees F
Grade
MDS-Filled
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
85 HRM
Filler Material
MDS
Weight
3.13 lb

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.