Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia.

  • Mfr # 66072104

  • Zoro # G6040209


product price: $6.89
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
1/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66072104
Zoro #
G6040209
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Nominal Size
1/4 in dia x 8 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Min. Temp. (F)
-40 Degrees F
Type
Colored
Impact Strength (Lbs.)
0.5
Max. Temp. (F)
210 Degrees F
Shape
Rod
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Water Absorption
0.3 %
Tensile Strength
12,500 psi
Plastic Hardness
Rockwell M85
Corrosion and Chemical Resistance
Fair
Grade
MDS-Filled
Impact Strength
0.5 ft-lb/in
Temperature Range
-40 Degrees to 220 Degrees F
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption Rating
Poor
Friction Coefficient
0.2
Friction Rating
Very Slippery
Maximum Temperature
220 Degrees F
Filler Material
MDS
Rockwell Hardness
85 HRM
Fabrication
Extruded
Weight
0.2 lb
Metal Detectable
Not Metal Detectable

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.