Zoro Homepage

Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia.

  • Mfr # 66139104

  • Zoro # G6032971


product price: $38.79
/ea

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
3/4"
Tensile Strength (PSI)
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66139104
Zoro #
G6032971
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
3/4 in
Plastic Length
8 ft
Nominal Size
3/4 in dia x 8 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Type
Colored
Impact Strength (Lbs.)
0.5
Min. Temp. (F)
-40 Degrees F
Standards
ASTM 6779-11, ASTM D5989-11
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.2
Machinability
90 %
Water Absorption
0.6 %
Temperature Range
-40 Degrees to 220 Degrees F
Tensile Strength
11,000 psi
Grade
MDS-Filled
Shape
Rod
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Maximum Temperature
220 Degrees F
Wear Factor
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M85
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
5.00 x 10^-7 cu mm/N-m
Fabrication
Extruded
Shore Hardness
80 Shore D
Filler Material
MDS
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
330,000 psi
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
FDA Compliance
ISO 10993/USP Class VI
Rockwell Hardness
85 HRM

Description

Nylon Rod, Nylon 6/6, Grade MDS-Filled, Plastic Length 8 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.