Black FPVC Sheet 12 in L x 12 in W x 3 mm Thick

  • Mfr # PS-EPVC-BK-3MMX12X12

  • Zoro # G408839056


product price:  $13.99
/ea

Key Features

Plastic Thickness
3 mm
Impact Strength Rating
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-3MMX12X12
Zoro #
G408839056
UPC #
197666048948
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
Black
Impact Strength Rating
Not Rated
Water Absorption
Not Rated
Friction Coefficient
Not Rated
Backing Type
No Backing
Grade
Digital Print
Material
FPVC
Plastic Hardness
55D
Shape
Square
Tensile Strength Rating
Poor
Tensile Strength
2,250 psi
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Friction Rating
Not Rated
Plastic Density
0.021 lb/cu in
Impact Strength
0.69 ft.lb/in
Corrosion and Chemical Resistance
Excellent
Temperature Range
168 Degrees F
Wear Factor
Not Rated
Maximum Temperature
168 Degrees F
Machinability
Not Rated
Minimum Temperature
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Hard
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
75 HRR
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Product Type
Plastic Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Weight
0.37 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 3 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.