Black FPVC Sheet 24 in L x 24 in W x 3 mm Thick

  • Mfr # PS-EPVC-BK-3MMX24X24

  • Zoro # G308839095


product price: $23.69
/ea

Key Features

Plastic Thickness
3 mm
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
Grade
Digital Print
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-3MMX24X24
Zoro #
G308839095
UPC #
197666048955
Country of Origin
United States

Dimensions

Plastic Thickness
3 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
Black
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
Grade
Digital Print
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Shape
Square
Friction Rating
Not Rated
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Impact Strength
0.69 ft.lb/in
Tensile Strength
2,250 psi
Plastic Hardness
55D
Plastic Density
0.021 lb/cu in
Water Absorption
Not Rated
Material
FPVC
Backing Type
No Backing
Plastic Hardness Rating
Hard
Machinability
Not Rated
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
Temperature Range
168 Degrees F
UV Resistant
Yes
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Weight
1.45 lb
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
55 Shore D
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.