Black FPVC Sheet 24 in L x 24 in W x 6 mm Thick

  • Mfr # PS-EPVC-BK-6MMX24X24

  • Zoro # G008839005


product price: $37.39
/ea

Key Features

Plastic Thickness
6 mm
Friction Coefficient
Not Rated
Impact Strength Rating
Not Rated
Tensile Strength
2,250 psi
Tensile Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-BK-6MMX24X24
Zoro #
G008839005
UPC #
197666049006
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
Black
Friction Coefficient
Not Rated
Impact Strength Rating
Not Rated
Tensile Strength
2,250 psi
Tensile Strength Rating
Poor
Plastic Density
0.021 lb/cu in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Shape
Square
Impact Strength
0.69 ft.lb/in
Plastic Clarity
Opaque
Material
FPVC
Water Absorption
Not Rated
Grade
Digital Print
Backing Type
No Backing
Friction Rating
Not Rated
Plastic Hardness
55D
Maximum Temperature
168 Degrees F
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
168 Degrees F
Machinability
Not Rated
Minimum Temperature
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Weight
2.9 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 6 mm, Black, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.