Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black HDPE HDPE Bar 12" L x 1-1/2" W x 1" Thick

  • Mfr # BULK-PS-PE-991

  • Zoro # G7851502


product price: $7.65
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PE-991
Zoro #
G7851502
UPC #
193005100605
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Operating Temp. Range
-100 Degrees to 180 Degrees F
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.05 %
UV Resistant
Yes
Plastic Clarity
Opaque
Minimum Temperature
-100 Degrees F
Friction Rating
Slippery
Plastic Hardness
64D
Impact Strength Rating
Poor
Grade
Marine
Shape
Rectangular
Water Absorption Rating
Excellent
Wear Factor
Good
Material
HDPE
Machinability
Not Rated
Temperature Range
-100 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.085 in
Tensile Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Weight
0.62 lb
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated

Description

The ZORO SELECT - BULK-PS-PE-991 is a marine-grade plastic sheet stock made from HDPE material. This black, opaque sheet comes in a nominal size of 1 1/2 in W x 12 in L and has been tested for corrosion and chemical resistance. It has an operating temperature range of -100 Degrees to 180 Degrees F, making it potentially useful for various industrial applications where durability under different environmental conditions is needed.

  • Material: Made from HDPE (High-Density Polyethylene), characterized by its potential strength, durability, and possible resistance to certain chemicals.
  • Grade: Marine grade refers to the product's properties which may include potential high strength and resistance levels. These could make it a candidate for use in specific industrial applications.
  • Machinability: The term 'fair machinability' suggests that this plastic sheet might be cut or shaped using appropriate industrial tools with due care taken not to cause damage to the material or equipment.
  • Temperature Range: Is rated for operation within a specified temperature range (-100 Degrees to 180 Degrees F). Performance may vary depending on operating conditions.
  • UV Resistant: 'UV Resistant' implies compatibility with outdoor usage scenarios where exposure to UV rays occurs. Long-term effects of UV exposure on the product are variable.
  • Tensile Strength: Rated at 4,000 psi', suggests that up until reaching this point of pressure application, the product should maintain integrity. Actual results may vary based on usage conditions."
  • Water Absorption Rating: Rated as 'excellent', suggesting potential resistance to moisture. Actual performance may vary based on environmental conditions."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.