Zoro Homepage

Black HDPE HDPE Bar 12" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-853

  • Zoro # G7857358


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-853
Zoro #
G7857358
UPC #
193005098995
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Material Type
Marine
Shape
Rectangular
Minimum Temperature
-100 Degrees F
Machinability
Not Rated
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Material
HDPE
Plastic Hardness Rating
Medium
Plastic Density
0.034 lb/cu in
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Plastic Hardness
64D
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.021 in
Friction Rating
Slippery
Temperature Range
-100 Degrees to 180 Degrees F
Water Absorption
0.05 %
Impact Strength Rating
Poor
Grade
Marine
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
64 Shore D
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Weight
0.16 lb
Rockwell Hardness
85 HRR
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.