Zoro Homepage

Black HDPE HDPE Bar 12" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-903

  • Zoro # G7846158


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-903
Zoro #
G7846158
UPC #
193005099534
Country of Origin
United States

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Material Type
Marine
Tensile Strength
4,000 psi
Impact Strength
1.1 ft-lb/in
Operating Temp. Range
-100 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Plastic Hardness
64D
Water Absorption Rating
Excellent
Plastic Density
0.034 lb/cu in
Minimum Temperature
-100 Degrees F
Plastic Thickness Tolerance
+/-0.043 in
Friction Rating
Slippery
Plastic Hardness Rating
Medium
Grade
Marine
Temperature Range
-100 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Shape
Rectangular
Machinability
Not Rated
Material
HDPE
Friction Coefficient
0.31
Tensile Strength Rating
Poor
UV Resistant
Yes
Water Absorption
0.05 %
Maximum Temperature
180 Degrees F
Wear Factor
Good
Backing Type
No Backing
Standards
Not Rated
Weight
0.52 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
64 Shore D
Rockwell Hardness
85 HRR
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.