Black HDPE HDPE Bar 12" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-949
  • Zoro # G7847153
product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Plastic Material
HDPE
Plastic Thickness
0.75 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-949
Zoro #
G7847153
UPC #
193005100162
Country of Origin
United States
Item
HDPE Bar
Plastic Material
HDPE
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-100 Degrees F
Color
Black
Impact Strength
1.1 ft-lb/in
Material Type
Marine
Tensile Strength
4,000 psi
Operating Temp. Range
-100 Degrees to 180 Degrees F
Friction Coefficient
0.31
Corrosion and Chemical Resistance
Good
Water Absorption
0.05 %
Maximum Temperature
180 Degrees F
Plastic Density
0.034 lb/cu in
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Material
HDPE
Machinability
Not Rated
Plastic Hardness Rating
Medium
Minimum Temperature
-100 Degrees F
Grade
Marine
Temperature Range
-100 Degrees to 180 Degrees F
UV Resistant
Yes
Shape
Rectangular
Plastic Thickness Tolerance
+/-0.064 in
Wear Factor
Good
Plastic Hardness
64D
Friction Rating
Slippery
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Weight
0.78 lb
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
64 Shore D
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
85 HRR

Dimensions

Plastic Thickness
0.75 in
Plastic Width
2"
Plastic Length
12"
Nominal Size
2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

HDPE Bar, HDPE, Marine, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.31, Water Absorption 0.05 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.